
€3.51/ pieceexcl. VAT
€4.25incl. VAT
Estimated delivery date - 17/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TVB |
Material | NBR |
Colour | Black |
Connection termination size | DN80 |
Temperature range | from -30 to 120 °C |