
€1.55/ pieceexcl. VAT
€1.88incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.55 | - |
25+ | €1.28 | 17.18% |
50+ | €1.14 | 26.38% |
100+ | €1.07 | 30.67% |
250+ | €0.98 | 36.81% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUF..DU-B |
Manufacturer ID | TUF 08.06 DU-B |
Shaft diameter | 8 mm |
Outer Diameter | 15 mm |
Width | 6 mm |
With collar | Yes |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |