
€1.79/ pieceexcl. VAT
€2.17incl. VAT
61 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.79 | - |
25+ | €1.50 | 15.96% |
50+ | €1.33 | 25.53% |
100+ | €1.22 | 31.91% |
250+ | €1.14 | 36.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUF..DU-B |
Manufacturer ID | TUF 08.10 DU-B |
Shaft diameter | 8 mm |
Outer Diameter | 15 mm |
Width | 10 mm |
With collar | Yes |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |