Flanged bushing, TUF..DU-B Series, Bronze Outer sheath, 40 mm Shaft Dia., 52 mm Outside Dia., 26 mm WD

  • ERIKS:12440525
Image 1
The most important properties of DU dry bearings are:
  • Sliding surface made from a PTFE composite with a bronze outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€8.03/ pieceexcl. VAT

€9.72incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.03

-

25+

€6.65

17.16%

50+

€5.94

26.04%

100+

€5.46

31.95%

250+

€5.06

36.92%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
TUF..DU-B
Manufacturer ID
TUF 40.26 DU-B
Shaft diameter
40 mm
Outer Diameter
52 mm
Width
26 mm
With collar
Yes
Operating temperature
from -200 to 280 °C
Standard
ISO 3547
Material outer sheath
Bronze
Tread material
PTFE
Maintenance
Maintenance-free