
€7.25/ pieceexcl. VAT
€8.77incl. VAT
40 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.25 | - |
25+ | €6.01 | 17.04% |
50+ | €5.37 | 25.95% |
100+ | €4.94 | 31.85% |
250+ | €4.56 | 37.09% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUF..DU-B |
Manufacturer ID | TUF 35.26 DU-B |
Shaft diameter | 35 mm |
Outer Diameter | 47 mm |
Width | 26 mm |
With collar | Yes |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |