
€6.46/ pieceexcl. VAT
€7.82incl. VAT
35 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.46 | - |
25+ | €5.37 | 16.91% |
50+ | €4.80 | 25.74% |
100+ | €4.40 | 31.91% |
250+ | €4.09 | 36.76% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUF..DU-B |
Manufacturer ID | TUF 30.26 DU-B |
Shaft diameter | 30 mm |
Outer Diameter | 42 mm |
Width | 26 mm |
With collar | Yes |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |