
€4.45/ pieceexcl. VAT
€5.38incl. VAT
60 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.45 | - |
25+ | €3.69 | 17.09% |
50+ | €3.28 | 26.28% |
100+ | €3.02 | 32.05% |
250+ | €2.80 | 36.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUF..DU-B |
Manufacturer ID | TUF 30.16 DU-B |
Shaft diameter | 30 mm |
Outer Diameter | 42 mm |
Width | 16 mm |
With collar | Yes |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |