
€3.54/ pieceexcl. VAT
€4.28incl. VAT
39 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.54 | - |
25+ | €2.93 | 17.43% |
50+ | €2.61 | 26.27% |
100+ | €2.40 | 32.17% |
250+ | €2.23 | 37.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUF..DU-B |
Manufacturer ID | TUF 20.17 DU-B |
Shaft diameter | 20 mm |
Outer Diameter | 30 mm |
Width | 17 mm |
With collar | Yes |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |