
€2.85/ pieceexcl. VAT
€3.45incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.85 | - |
25+ | €2.36 | 17.33% |
50+ | €2.12 | 25.67% |
100+ | €1.93 | 32.33% |
250+ | €1.79 | 37.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUF..DU-B |
Manufacturer ID | TUF 20.12 DU-B |
Shaft diameter | 20 mm |
Outer Diameter | 30 mm |
Width | 12 mm |
With collar | Yes |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |