Flanged bushing, TUF..DU-B Series, Bronze Outer sheath, 16 mm Shaft Dia., 24 mm Outside Dia., 8 mm WD

  • ERIKS:12440487
Image 1
The most important properties of DU dry bearings are:
  • Sliding surface made from a PTFE composite with a bronze outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€2.04/ pieceexcl. VAT

€2.47incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.04

-

25+

€1.71

16.28%

50+

€1.52

25.58%

100+

€1.41

31.16%

250+

€1.31

35.81%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
TUF..DU-B
Manufacturer ID
TUF 16.08 DU-B
Shaft diameter
16 mm
Outer Diameter
24 mm
Width
8 mm
With collar
Yes
Operating temperature
from -200 to 280 °C
Standard
ISO 3547
Material outer sheath
Bronze
Tread material
PTFE
Maintenance
Maintenance-free