
€2.83/ pieceexcl. VAT
€3.42incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.83 | - |
25+ | €2.33 | 17.79% |
50+ | €2.09 | 26.17% |
100+ | €1.93 | 31.88% |
250+ | €1.79 | 36.91% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUF..DU-B |
Manufacturer ID | TUF 14.17 DU-B |
Shaft diameter | 14 mm |
Outer Diameter | 22 mm |
Width | 17 mm |
With collar | Yes |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |