
€1.95/ pieceexcl. VAT
€2.36incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.95 | - |
25+ | €1.62 | 17.07% |
50+ | €1.45 | 25.37% |
100+ | €1.33 | 31.71% |
250+ | €1.24 | 36.59% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUF..DU-B |
Manufacturer ID | TUF 12.09 DU-B |
Shaft diameter | 12 mm |
Outer Diameter | 20 mm |
Width | 9 mm |
With collar | Yes |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |