
€1.79/ pieceexcl. VAT
€2.17incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.79 | - |
25+ | €1.47 | 17.55% |
50+ | €1.31 | 26.60% |
100+ | €1.22 | 31.91% |
250+ | €1.12 | 37.23% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUF..DU-B |
Manufacturer ID | TUF 12.07 DU-B |
Shaft diameter | 12 mm |
Outer Diameter | 20 mm |
Width | 7 mm |
With collar | Yes |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |