Flanged bushing, TUF..DU-B Series, Bronze Outer sheath, 12 mm Shaft Dia., 20 mm Outside Dia., 12 mm WD

  • ERIKS:12440475
Image 1
The most important properties of DU dry bearings are:
  • Sliding surface made from a PTFE composite with a bronze outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€2.19/ pieceexcl. VAT

€2.65incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.19

-

25+

€1.83

16.09%

50+

€1.62

26.09%

100+

€1.50

31.30%

250+

€1.38

36.96%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
TUF..DU-B
Manufacturer ID
TUF 12.12 DU-B
Shaft diameter
12 mm
Outer Diameter
20 mm
Width
12 mm
With collar
Yes
Operating temperature
from -200 to 280 °C
Standard
ISO 3547
Material outer sheath
Bronze
Tread material
PTFE
Maintenance
Maintenance-free