Flanged bushing, TUF..DU-B Series, Bronze Outer sheath, 10 mm Shaft Dia., 18 mm Outside Dia., 9 mm WD

  • ERIKS:12440465
Image 1
The most important properties of DU dry bearings are:
  • Sliding surface made from a PTFE composite with a bronze outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€1.83/ pieceexcl. VAT

€2.21incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.83

-

25+

€1.52

17.10%

50+

€1.36

25.91%

100+

€1.26

31.09%

250+

€1.17

36.27%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
TUF..DU-B
Manufacturer ID
TUF 10.09 DU-B
Shaft diameter
10 mm
Outer Diameter
18 mm
Width
9 mm
With collar
Yes
Operating temperature
from -200 to 280 °C
Standard
ISO 3547
Material outer sheath
Bronze
Tread material
PTFE
Maintenance
Maintenance-free