
€1.69/ pieceexcl. VAT
€2.04incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.69 | - |
25+ | €1.41 | 16.85% |
50+ | €1.26 | 25.28% |
100+ | €1.17 | 30.90% |
250+ | €1.07 | 36.52% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUF..DU-B |
Manufacturer ID | TUF 10.07 DU-B |
Shaft diameter | 10 mm |
Outer Diameter | 18 mm |
Width | 7 mm |
With collar | Yes |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |