
€246.65/ pieceexcl. VAT
€298.45incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €246.65 | - |
10+ | €232.68 | 5.66% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TBF |
Manufacturer ID | TBF 080/095X070-105X08 |
Shaft diameter | 80 mm |
Outer Diameter | 95 mm |
Width | 70 mm |
Flange diameter | 105 mm |
Flange thickness | 8 mm |
With collar | Yes |
d | 80 mm |
D | 95 mm |
D1 | 105 mm |
B | 8 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |