
€27.22/ pieceexcl. VAT
€32.94incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.22 | - |
10+ | €25.68 | 5.65% |
25+ | €24.46 | 10.12% |
50+ | €23.51 | 13.61% |
100+ | €22.83 | 16.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TBF |
Manufacturer ID | TBF 008/014X008-018X03 |
Shaft diameter | 8 mm |
Outer Diameter | 14 mm |
Width | 8 mm |
Flange diameter | 18 mm |
Flange thickness | 3 mm |
With collar | Yes |
d | 8 mm |
D | 14 mm |
D1 | 18 mm |
B | 3 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |