Flanged bushing, TBF Series, Bronze Outer sheath, 8 mm Shaft Dia., 16 mm Flange Dia., 3 mm Flange Thk., 14 mm Outside Dia., 8 mm WD

  • ERIKS:12773083
Image 1
Save to list

€10.45/ pieceexcl. VAT

€12.64incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.45

-

10+

€8.67

17.00%

25+

€7.74

25.91%

50+

€7.11

32.00%

100+

€6.60

36.82%

250+

€6.27

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
TBF
Manufacturer ID
TBF 008/014X008-016X03
Shaft diameter
8 mm
Outer Diameter
14 mm
Width
8 mm
Flange diameter
16 mm
Flange thickness
3 mm
With collar
Yes
d
8 mm
D
14 mm
D1
16 mm
B
3 mm
Material outer sheath
Bronze
Tread material
Bronze
Maintenance
Requiring maintenance