
€243.30/ pieceexcl. VAT
€294.39incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €243.30 | - |
10+ | €229.52 | 5.66% |
25+ | €218.60 | 10.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TBF |
Manufacturer ID | TBF 075/090X070-100X08 |
Shaft diameter | 75 mm |
Outer Diameter | 90 mm |
Width | 70 mm |
Flange diameter | 100 mm |
Flange thickness | 8 mm |
With collar | Yes |
d | 75 mm |
D | 90 mm |
D1 | 100 mm |
B | 8 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |