
€212.26/ pieceexcl. VAT
€256.83incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €212.26 | - |
10+ | €200.21 | 5.68% |
25+ | €190.69 | 10.16% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TBF |
Manufacturer ID | TBF 070/085X060-095X08 |
Shaft diameter | 70 mm |
Outer Diameter | 85 mm |
Width | 60 mm |
Flange diameter | 95 mm |
Flange thickness | 8 mm |
With collar | Yes |
d | 70 mm |
D | 85 mm |
D1 | 95 mm |
B | 8 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |