
€196.22/ pieceexcl. VAT
€237.43incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €196.22 | - |
10+ | €185.11 | 5.66% |
25+ | €176.30 | 10.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TBF |
Manufacturer ID | TBF 065/080X060-090X08 |
Shaft diameter | 65 mm |
Outer Diameter | 80 mm |
Width | 60 mm |
Flange diameter | 90 mm |
Flange thickness | 8 mm |
With collar | Yes |
d | 65 mm |
D | 80 mm |
D1 | 90 mm |
B | 8 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |