
€136.18/ pieceexcl. VAT
€164.78incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €136.18 | - |
10+ | €128.47 | 5.66% |
25+ | €122.34 | 10.16% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TBF |
Manufacturer ID | TBF 065/080X035-090X08 |
Shaft diameter | 65 mm |
Outer Diameter | 80 mm |
Width | 35 mm |
Flange diameter | 90 mm |
Flange thickness | 8 mm |
With collar | Yes |
d | 65 mm |
D | 80 mm |
D1 | 90 mm |
B | 8 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |