
€171.43/ pieceexcl. VAT
€207.43incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €171.43 | - |
10+ | €161.74 | 5.65% |
25+ | €154.02 | 10.15% |
50+ | €148.10 | 13.60% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TBF |
Manufacturer ID | TBF 060/075X060-085X08 |
Shaft diameter | 60 mm |
Outer Diameter | 75 mm |
Width | 60 mm |
Flange diameter | 85 mm |
Flange thickness | 8 mm |
With collar | Yes |
d | 60 mm |
D | 75 mm |
D1 | 85 mm |
B | 8 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |