Flanged bushing, TBF Series, Bronze Outer sheath, 60 mm Shaft Dia., 85 mm Flange Dia., 8 mm Flange Thk., 75 mm Outside Dia., 35 mm WD

  • ERIKS:12773124
Image 1
Save to list

€115.19/ pieceexcl. VAT

€139.38incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€115.19

-

10+

€108.66

5.67%

25+

€103.50

10.14%

50+

€99.51

13.61%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
TBF
Manufacturer ID
TBF 060/075X035-085X08
Shaft diameter
60 mm
Outer Diameter
75 mm
Width
35 mm
Flange diameter
85 mm
Flange thickness
8 mm
With collar
Yes
d
60 mm
D
75 mm
D1
85 mm
B
8 mm
Material outer sheath
Bronze
Tread material
Bronze
Maintenance
Requiring maintenance