
€146.44/ pieceexcl. VAT
€177.19incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €146.44 | - |
10+ | €138.16 | 5.66% |
25+ | €131.57 | 10.15% |
50+ | €126.49 | 13.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TBF |
Manufacturer ID | TBF 055/070X050-080X08 |
Shaft diameter | 55 mm |
Outer Diameter | 70 mm |
Width | 50 mm |
Flange diameter | 80 mm |
Flange thickness | 8 mm |
With collar | Yes |
d | 55 mm |
D | 70 mm |
D1 | 80 mm |
B | 8 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |