Flanged bushing, TBF Series, Bronze Outer sheath, 50 mm Shaft Dia., 70 mm Flange Dia., 6 mm Flange Thk., 60 mm Outside Dia., 50 mm WD

  • ERIKS:12773121
Image 1
Save to list

€85.36/ pieceexcl. VAT

€103.29incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€85.36

-

10+

€80.54

5.64%

25+

€76.71

10.13%

50+

€73.77

13.58%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
TBF
Manufacturer ID
TBF 050/060X050-070X06
Shaft diameter
50 mm
Outer Diameter
60 mm
Width
50 mm
Flange diameter
70 mm
Flange thickness
6 mm
With collar
Yes
d
50 mm
D
60 mm
D1
70 mm
B
6 mm
Material outer sheath
Bronze
Tread material
Bronze
Maintenance
Requiring maintenance