
€44.87/ pieceexcl. VAT
€54.29incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €44.87 | - |
10+ | €37.24 | 17.00% |
25+ | €33.18 | 26.04% |
50+ | €30.50 | 32.03% |
100+ | €28.26 | 37.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TBF |
Manufacturer ID | TBF 050/060X043-070X06 |
Shaft diameter | 50 mm |
Outer Diameter | 60 mm |
Width | 43 mm |
Flange diameter | 70 mm |
Flange thickness | 6 mm |
With collar | Yes |
d | 50 mm |
D | 60 mm |
D1 | 70 mm |
B | 6 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |