
€57.62/ pieceexcl. VAT
€69.72incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €57.62 | - |
10+ | €54.37 | 5.64% |
25+ | €51.78 | 10.14% |
50+ | €49.78 | 13.60% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TBF |
Manufacturer ID | TBF 050/060X030-070X06 |
Shaft diameter | 50 mm |
Outer Diameter | 60 mm |
Width | 30 mm |
Flange diameter | 70 mm |
Flange thickness | 6 mm |
With collar | Yes |
d | 50 mm |
D | 60 mm |
D1 | 70 mm |
B | 6 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |