Flanged bushing, TBF Series, Bronze Outer sheath, 45 mm Shaft Dia., 65 mm Flange Dia., 6 mm Flange Thk., 55 mm Outside Dia., 50 mm WD

  • ERIKS:12773118
Image 1
Save to list

€36.84/ pieceexcl. VAT

€44.58incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€36.84

-

10+

€30.57

17.02%

25+

€27.27

25.99%

50+

€25.06

31.98%

100+

€23.21

37.00%

250+

€22.12

39.97%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
TBF
Manufacturer ID
TBF 045/055X050-065X06
Shaft diameter
45 mm
Outer Diameter
55 mm
Width
50 mm
Flange diameter
65 mm
Flange thickness
6 mm
With collar
Yes
d
45 mm
D
55 mm
D1
65 mm
B
6 mm
Material outer sheath
Bronze
Tread material
Bronze
Maintenance
Requiring maintenance