
€77.76/ pieceexcl. VAT
€94.09incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €77.76 | - |
10+ | €73.34 | 5.68% |
25+ | €69.87 | 10.14% |
50+ | €67.17 | 13.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TBF |
Manufacturer ID | TBF 045/055X045-065X06 |
Shaft diameter | 45 mm |
Outer Diameter | 55 mm |
Width | 45 mm |
Flange diameter | 65 mm |
Flange thickness | 6 mm |
With collar | Yes |
d | 45 mm |
D | 55 mm |
D1 | 65 mm |
B | 6 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |