
€57.55/ pieceexcl. VAT
€69.64incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €57.55 | - |
10+ | €54.29 | 5.66% |
25+ | €51.71 | 10.15% |
50+ | €49.73 | 13.59% |
100+ | €48.26 | 16.14% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TBF |
Manufacturer ID | TBF 040/050X040-060X06 |
Shaft diameter | 40 mm |
Outer Diameter | 50 mm |
Width | 40 mm |
Flange diameter | 60 mm |
Flange thickness | 6 mm |
With collar | Yes |
d | 40 mm |
D | 50 mm |
D1 | 60 mm |
B | 6 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |