
€40.83/ pieceexcl. VAT
€49.40incl. VAT
1 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €40.83 | - |
10+ | €38.52 | 5.65% |
25+ | €36.70 | 10.12% |
50+ | €35.27 | 13.61% |
100+ | €34.25 | 16.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TBF |
Manufacturer ID | TBF 040/050X025-060X06 |
Shaft diameter | 40 mm |
Outer Diameter | 50 mm |
Width | 25 mm |
Flange diameter | 60 mm |
Flange thickness | 6 mm |
With collar | Yes |
d | 40 mm |
D | 50 mm |
D1 | 60 mm |
B | 6 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |