
€46.27/ pieceexcl. VAT
€55.99incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €46.27 | - |
10+ | €43.65 | 5.65% |
25+ | €41.56 | 10.16% |
50+ | €39.98 | 13.59% |
100+ | €38.81 | 16.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TBF |
Manufacturer ID | TBF 035/045X035-055X05 |
Shaft diameter | 35 mm |
Outer Diameter | 45 mm |
Width | 35 mm |
Flange diameter | 55 mm |
Flange thickness | 5 mm |
With collar | Yes |
d | 35 mm |
D | 45 mm |
D1 | 55 mm |
B | 5 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |