
€34.61/ pieceexcl. VAT
€41.88incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.61 | - |
10+ | €32.63 | 5.71% |
25+ | €31.09 | 10.16% |
50+ | €29.88 | 13.67% |
100+ | €29.02 | 16.14% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TBF |
Manufacturer ID | TBF 035/045X020-055X05 |
Shaft diameter | 35 mm |
Outer Diameter | 45 mm |
Width | 20 mm |
Flange diameter | 55 mm |
Flange thickness | 5 mm |
With collar | Yes |
d | 35 mm |
D | 45 mm |
D1 | 55 mm |
B | 5 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |