Flanged bushing, TBF Series, Bronze Outer sheath, 30 mm Shaft Dia., 50 mm Flange Dia., 5 mm Flange Thk., 40 mm Outside Dia., 30 mm WD

  • ERIKS:12773108
Image 1
Save to list

€38.10/ pieceexcl. VAT

€46.10incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€38.10

-

10+

€35.96

5.61%

25+

€34.25

10.10%

50+

€32.92

13.59%

100+

€31.97

16.08%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
TBF
Manufacturer ID
TBF 030/040X030-050X05
Shaft diameter
30 mm
Outer Diameter
40 mm
Width
30 mm
Flange diameter
50 mm
Flange thickness
5 mm
With collar
Yes
d
30 mm
D
40 mm
D1
50 mm
B
5 mm
Material outer sheath
Bronze
Tread material
Bronze
Maintenance
Requiring maintenance