
€32.66/ pieceexcl. VAT
€39.52incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.66 | - |
10+ | €30.81 | 5.67% |
25+ | €29.34 | 10.18% |
50+ | €28.22 | 13.61% |
100+ | €27.41 | 16.08% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TBF |
Manufacturer ID | TBF 030/040X020-050X05 |
Shaft diameter | 30 mm |
Outer Diameter | 40 mm |
Width | 20 mm |
Flange diameter | 50 mm |
Flange thickness | 5 mm |
With collar | Yes |
d | 30 mm |
D | 40 mm |
D1 | 50 mm |
B | 5 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |