
€36.94/ pieceexcl. VAT
€44.70incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.94 | - |
10+ | €34.85 | 5.66% |
25+ | €33.20 | 10.11% |
50+ | €31.92 | 13.58% |
100+ | €31.00 | 16.08% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TBF |
Manufacturer ID | TBF 028/040X025-050X05 |
Shaft diameter | 28 mm |
Outer Diameter | 40 mm |
Width | 25 mm |
Flange diameter | 50 mm |
Flange thickness | 5 mm |
With collar | Yes |
d | 28 mm |
D | 40 mm |
D1 | 50 mm |
B | 5 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |