Flanged bushing, TBF Series, Bronze Outer sheath, 28 mm Shaft Dia., 50 mm Flange Dia., 5 mm Flange Thk., 40 mm Outside Dia., 16 mm WD

  • ERIKS:12773105
Image 1
Save to list

€32.66/ pieceexcl. VAT

€39.52incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€32.66

-

10+

€30.81

5.67%

25+

€29.34

10.18%

50+

€28.22

13.61%

100+

€27.41

16.08%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
TBF
Manufacturer ID
TBF 028/040X016-050X05
Shaft diameter
28 mm
Outer Diameter
40 mm
Width
16 mm
Flange diameter
50 mm
Flange thickness
5 mm
With collar
Yes
d
28 mm
D
40 mm
D1
50 mm
B
5 mm
Material outer sheath
Bronze
Tread material
Bronze
Maintenance
Requiring maintenance