Flanged bushing, TBF Series, Bronze Outer sheath, 25 mm Shaft Dia., 45 mm Flange Dia., 5 mm Flange Thk., 35 mm Outside Dia., 25 mm WD

  • ERIKS:12773104
Image 1
Save to list

€32.66/ pieceexcl. VAT

€39.52incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€32.66

-

10+

€30.81

5.67%

25+

€29.34

10.18%

50+

€28.22

13.61%

100+

€27.41

16.08%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
TBF
Manufacturer ID
TBF 025/035X025-045X05
Shaft diameter
25 mm
Outer Diameter
35 mm
Width
25 mm
Flange diameter
45 mm
Flange thickness
5 mm
With collar
Yes
d
25 mm
D
35 mm
D1
45 mm
B
5 mm
Material outer sheath
Bronze
Tread material
Bronze
Maintenance
Requiring maintenance