
€31.11/ pieceexcl. VAT
€37.64incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.11 | - |
10+ | €29.36 | 5.65% |
25+ | €27.96 | 10.14% |
50+ | €26.89 | 13.59% |
100+ | €26.08 | 16.18% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TBF |
Manufacturer ID | TBF 022/032X020-040X05 |
Shaft diameter | 22 mm |
Outer Diameter | 32 mm |
Width | 20 mm |
Flange diameter | 40 mm |
Flange thickness | 5 mm |
With collar | Yes |
d | 22 mm |
D | 32 mm |
D1 | 40 mm |
B | 5 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |