Flanged bushing, TBF Series, Bronze Outer sheath, 190 mm Shaft Dia., 225 mm Flange Dia., 10 mm Flange Thk., 210 mm Outside Dia., 120 mm WD

  • ERIKS:12773155
Image 1
Save to list

€1,170.02/ pieceexcl. VAT

€1,415.72incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
TBF
Manufacturer ID
TBF 190/210X120-225X10
Shaft diameter
190 mm
Outer Diameter
210 mm
Width
120 mm
Flange diameter
225 mm
Flange thickness
10 mm
With collar
Yes
d
190 mm
D
210 mm
D1
225 mm
B
10 mm
Material outer sheath
Bronze
Tread material
Bronze
Maintenance
Requiring maintenance