Flanged bushing, TBF Series, Bronze Outer sheath, 180 mm Shaft Dia., 215 mm Flange Dia., 10 mm Flange Thk., 200 mm Outside Dia., 100 mm WD

  • ERIKS:12773154
Image 1
Save to list

€951.95/ pieceexcl. VAT

€1,151.86incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
TBF
Manufacturer ID
TBF 180/200X100-215X10
Shaft diameter
180 mm
Outer Diameter
200 mm
Width
100 mm
Flange diameter
215 mm
Flange thickness
10 mm
With collar
Yes
d
180 mm
D
200 mm
D1
215 mm
B
10 mm
Material outer sheath
Bronze
Tread material
Bronze
Maintenance
Requiring maintenance