
€27.60/ pieceexcl. VAT
€33.40incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.60 | - |
10+ | €26.06 | 5.58% |
25+ | €24.80 | 10.15% |
50+ | €23.85 | 13.60% |
100+ | €23.16 | 16.08% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TBF |
Manufacturer ID | TBF 018/025X016-032X04 |
Shaft diameter | 18 mm |
Outer Diameter | 25 mm |
Width | 16 mm |
Flange diameter | 32 mm |
Flange thickness | 4 mm |
With collar | Yes |
d | 18 mm |
D | 25 mm |
D1 | 32 mm |
B | 4 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |