
€918.96/ pieceexcl. VAT
€1,111.94incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TBF |
Manufacturer ID | TBF 170/190X100-205X10 |
Shaft diameter | 170 mm |
Outer Diameter | 190 mm |
Width | 100 mm |
Flange diameter | 205 mm |
Flange thickness | 10 mm |
With collar | Yes |
d | 170 mm |
D | 190 mm |
D1 | 205 mm |
B | 10 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |