
€26.06/ pieceexcl. VAT
€31.53incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.06 | - |
10+ | €24.59 | 5.65% |
25+ | €23.42 | 10.13% |
50+ | €22.52 | 13.60% |
100+ | €21.85 | 16.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TBF |
Manufacturer ID | TBF 016/022X016-028X04 |
Shaft diameter | 16 mm |
Outer Diameter | 22 mm |
Width | 16 mm |
Flange diameter | 28 mm |
Flange thickness | 4 mm |
With collar | Yes |
d | 16 mm |
D | 22 mm |
D1 | 28 mm |
B | 4 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |