Flanged bushing, TBF Series, Bronze Outer sheath, 16 mm Shaft Dia., 28 mm Flange Dia., 4 mm Flange Thk., 22 mm Outside Dia., 12 mm WD

  • ERIKS:12773094
Image 1
Save to list

€22.94/ pieceexcl. VAT

€27.76incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€22.94

-

10+

€21.64

5.67%

25+

€20.62

10.14%

50+

€19.81

13.66%

100+

€19.24

16.15%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
TBF
Manufacturer ID
TBF 016/022X012-028X04
Shaft diameter
16 mm
Outer Diameter
22 mm
Width
12 mm
Flange diameter
28 mm
Flange thickness
4 mm
With collar
Yes
d
16 mm
D
22 mm
D1
28 mm
B
4 mm
Material outer sheath
Bronze
Tread material
Bronze
Maintenance
Requiring maintenance