
€401.55/ pieceexcl. VAT
€485.88incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TBF |
Manufacturer ID | TBF 120/140X050-150X08 |
Shaft diameter | 120 mm |
Outer Diameter | 140 mm |
Width | 50 mm |
Flange diameter | 150 mm |
Flange thickness | 8 mm |
With collar | Yes |
d | 120 mm |
D | 140 mm |
D1 | 150 mm |
B | 8 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |