
€378.62/ pieceexcl. VAT
€458.13incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TBF |
Manufacturer ID | TBF 110/130X050-140X08 |
Shaft diameter | 110 mm |
Outer Diameter | 130 mm |
Width | 50 mm |
Flange diameter | 140 mm |
Flange thickness | 8 mm |
With collar | Yes |
d | 110 mm |
D | 130 mm |
D1 | 140 mm |
B | 8 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |