Flanged bushing, TBF Series, Bronze Outer sheath, 100 mm Shaft Dia., 130 mm Flange Dia., 8 mm Flange Thk., 120 mm Outside Dia., 50 mm WD

  • ERIKS:12773137
Image 1
Save to list

€312.15/ pieceexcl. VAT

€377.70incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€312.15

-

10+

€294.45

5.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
TBF
Manufacturer ID
TBF 100/120X050-130X08
Shaft diameter
100 mm
Outer Diameter
120 mm
Width
50 mm
Flange diameter
130 mm
Flange thickness
8 mm
With collar
Yes
d
100 mm
D
120 mm
D1
130 mm
B
8 mm
Material outer sheath
Bronze
Tread material
Bronze
Maintenance
Requiring maintenance